Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Functional Devices Enclosures, PE6000 Series
PE6020
Functional Devices Enclosures, PE6000 Series
Plastic NEMA1 enclosure 4.28 x 7 x
This item cannot be canceled or returned
Description
Enclosures, PE6000 Series
Plastic NEMA1 enclosure 4.28 x 7 x
PE6000 Series Information
- Plastic Housing
- Screw Down Cover
- 0.75 in NPT Nipple
- NEMA 1 or NEMA 4/4X
Specifications
Specifications
| Manufacturer Part Number |
PE6020 |
| Manufacturer |
Functional Devices |
| Product Series |
PE6000 |
| Family Series |
Functional Devices Enclosures, PE6000 Series |
| Description |
Plastic NEMA1 enclosure 4.28 x 7 x 2 with 2.75 in. mounting track |
| Material |
Plastic |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Lift-Off Cover |
| Window/Clear Cover |
Yes |
| Latching Mechanism |
Screws |
| Panel Included |
No |
| NEMA Rating |
NEMA 1 |
| Nominal Height |
4 " |
| Nominal Width |
7 " |
| Nominal Depth |
2 " |
| Approvals |
CE, UL |
| Net Weight |
0.615 lbs |
| Gross Weight |
0.76 lbs |
PE6020
Functional Devices Enclosures, PE6000 Series