Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Specifications
Specifications
| Manufacturer Part Number |
PE653RC |
| Manufacturer |
Intermatic |
| Family Series |
Intermatic Load Centers |
| Description |
Wireless 5-Circuit Pool/Spa/Variable Speed System with Wireless Control (MultiWave) |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
20 A |
| Net Weight |
6.1 lbs |
| Gross Weight |
6.1 lbs |
PE653RC
Intermatic Load Centers