Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PE69-8020
Isolator 8 Pole 20A Enclosed IP66
MFG Item Number
PE69-8020
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Isolator 8 Pole 20A Enclosed IP66
Specifications
Specifications
| Manufacturer Part Number |
PE69-8020 |
| Manufacturer |
IMO |
| Family Series |
IMO Disconnect Switches |
| Description |
Isolator 8 Pole 20A Enclosed IP66 |
| Poles |
8 |
| NEMA Rating |
NEMA 4X |
| Current Rating |
20 A |
| AC Voltage |
600 VAC |
| Mounting |
Surface |
| Fusible |
Yes |
| Class |
RK5 |
| Enclosure Composition |
Non-Metallic |
| Protection Rating |
IP66 |
| Approvals |
CE, cULus, UL |
| Net Weight |
2.755 lbs |
| Gross Weight |
2.755 lbs |
PE69-8020
IMO Disconnect Switches