PEF-150KON
Konkore Fittings (SCI) Fittings, PEF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PEF-150KON

Konkore Fittings (SCI) Fittings, PEF Series

PEF-150KON

Konkore Fittings (SCI) Fittings, PEF Series
Rigid/IMC Pull Elbow, Malleable
Item Number
PEF-150KON
MFG Item Number
907861
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fittings, PEF Series
Item #
PEF-150KON
Rigid/IMC Pull Elbow, Malleable

PEF Series Information

  • Pull Elbows for Rigid Conduit
  • Male to Female Connection
  • Furnished with Neoprene Gasketed Steel Cover

Specifications

Specifications
Manufacturer Part Number 907861
Manufacturer Konkore Fittings (SCI)
Product Series PEF
Family Series Konkore Fittings (SCI) Fittings, PEF Series
Description Rigid/IMC Pull Elbow, Malleable Iron, 90 Deg., Female to Female, 1-1/2in.
Conduit/Cable Type IMC (Intermediate Metallic Conduit)
Connection Type Female to Female - Set Screw
Angle 90 °
Trade Size 1-1/2 "
Gasket Included No
Material Iron
Composition Metallic
NEMA Rating NEMA FB1
Protection Rating Indoor
Hazardous Location No
Net Weight 1.52 lbs
Gross Weight 1.52 lbs