Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PELICAN-1500BK
1500BK Pelican Case 1500 Black
MFG Item Number
PELICAN-1500BK
This item cannot be canceled or returned
Description
1500BK Pelican Case 1500 Black
Specifications
Specifications
| Manufacturer Part Number |
PELICAN-1500BK |
| Manufacturer |
IDEC |
| Family Series |
IDEC Cases |
| Description |
1500BK Pelican Case 1500 Black |
| Watertight |
Yes |
| Color |
Black |
| Locking |
Latches |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PELICAN-1500BK
IDEC Cases