PELT-12S.50L
PMA (Division of ABB) Conduit, PMAFLEX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PELT-12S.50L PMA (Division of ABB) Conduit, PMAFLEX Series, CONDUIT SLIT/LIGHT PE NW12 50M GRY

MFG Item Number
PELT-12S.50L

PELT-12S.50L PMA (Division of ABB) Conduit, PMAFLEX Series, CONDUIT SLIT/LIGHT PE NW12 50M GRY

MFG Item Number
PELT-12S.50L
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, PMAFLEX Series
Item #
PELT-12S.50L
CONDUIT SLIT/LIGHT PE NW12 50M GRY

PMAFLEX Series Information

  • For Static and Dynamic Applications
  • cURus and CSA Approvals
  • For High Fire Safety Requirements

Specifications

Specifications
Manufacturer Part Number PELT-12S.50L
Manufacturer PMA (Division of ABB)
Product Series PMAFLEX
Family Series PMA (Division of ABB) Conduit, PMAFLEX Series
Description Highly Flexible, Light and Soft, Slitted Gray Conduit, PEL Material - Polyethylene, Conduit Size NW - 12, 50 Meters
Trade Size M16
Diameter 0.45 "
Feet/Pkg. 164 '
Inside Bend Radius 1.2 "
Material Polyethylene (PE)
Color Gray
Operating Temperature -58-140 °F
Special Properties Acid Resistant, Oil Resistant
Conduit Type Non-Metallic Flexible
Liquid Tight Yes
Net Weight 0.03 lbs
Gross Weight 0.03 lbs