PENA4
Burndy Chemicals, PENETROX Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PENA4 Burndy Chemicals, PENETROX Series, PETROLEUM BASE, 4OZ, SUSPENDED ZINC
MFG Item Number
PENA4

PENA4 Burndy Chemicals, PENETROX Series, PETROLEUM BASE, 4OZ, SUSPENDED ZINC

MFG Item Number
PENA4
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Chemicals, PENETROX Series
Item #
PENA4
PETROLEUM BASE, 4OZ, SUSPENDED ZINC

PENETROX Series Information

  • Excellent Oxide Inhibitor
  • Improves Electrical Conductivity
  • Non‑Toxic
  • Doubles as a Thread Lubricant
  • Helps Prevent Seizing
  • Three Formulations Available
  • Seven Container Sizes
PENETROX™ oxide‑inhibiting compounds produce low initial contact resistance, seal out air and moisture, prevent oxidation or corrosion, exhibit superior weathering characteristics, are usable over wide temperature ranges, and provide a high conductivity "gastight" joint. All PENETROX™ compounds contain homogeneously suspended metal particles. The suspended metal particles assist in penetrating thin oxide films, act as electrical "bridges" between conductor strands, aid in gripping the conductor, improve electrical conductivity and enhance the integrity of the connection. The specially formulated PENETROX™ compounds are for use with compression and bolted connectors providing an improved service life for both copper and aluminum connections. Additionally, the non‑toxic compounds are an excellent lubricant for threaded applications reducing galling and seizing.

Specifications

Specifications
Manufacturer Part Number PENA4
Manufacturer Burndy
Product Series PENETROX
Family Series Burndy Chemicals, PENETROX Series
Description PETROLEUM BASE, 4OZ, SUSPENDED ZINC PARTICLES, FOR ALUMINUM TO ALUMINUM, ALUMINUM TO COPPER
Container Size 4 oz
Approvals UL
Net Weight 0.47 lbs
Gross Weight 0.43 lbs
Alternatives
PENA134
PENA134
Burndy Chemicals, PENETROX Series
DE-OX-4OZ
DE-OX-4OZ
Ilsco Chemicals, DE-OX Series