Series Information
| Manufacturer Part Number | PES-S1 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Labels |
| Description | Circuit breaker directory sign, 13 x 5.50, adhesive paper, red and black/white, 5 labels per package. |
| Application | Circuit Board Marking |
| Material Type | Paper |
| Text Color | White |
| Background Color | Red |
| Label Height | 5.5 " |
| Label Width | 13 " |
| Legend | 0 |
| Net Weight | 0.025 lbs |
| Gross Weight | 0.135 lbs |