PESW-18V24EX-R32

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PESW-18V24EX-R32

WEG Electric Soft Starters

PESW-18V24EX-R32

WEG Electric Soft Starters
Enclosed Starter, 3-Ph N4X
MFG Item Number
PESW-18V24EX-R32
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Soft Starters, Series
Item #
PESW-18V24EX-R32
Enclosed Starter, 3-Ph N4X

Series Information

Specifications

Specifications
Manufacturer Part Number PESW-18V24EX-R32
Manufacturer WEG Electric
Family Series WEG Electric Soft Starters
Description Enclosed Starter, 3-Ph N4X
Nominal Load Voltage 600 VAC
Voltage 208-240 VAC
Nominal Voltage 208 VAC, 240 VAC
AC Voltage 208-240 VAC
Current Rating 18 A
Operating Temperature -4-140 °F
Bypass No
Combination Type Non-Combination
Overload Protection Yes
Enclosure Yes
NEMA Rating NEMA 4X
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs