Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WEG Electric Soft Starters
PESW-95V56EX-R43
WEG Electric Soft Starters
STRTR N4X 75HP@600V 600VCoil
MFG Item Number
PESW-95V56EX-R43
This item cannot be canceled or returned
Description
STRTR N4X 75HP@600V 600VCoil
Specifications
Specifications
| Manufacturer Part Number |
PESW-95V56EX-R43 |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Soft Starters |
| Description |
STRTR N4X 75HP@600V 600VCoil |
| Nominal Load Voltage |
600 VAC |
| Voltage |
600 VAC |
| Nominal Voltage |
600 VAC |
| Current Rating |
95 A |
| Operating Temperature |
-4-140 °F |
| Bypass |
No |
| Combination Type |
Non-Combination |
| Overload Protection |
Yes |
| Enclosure |
Yes |
| NEMA Rating |
NEMA 4X |
| Approvals |
cULus |
| Net Weight |
6.82 lbs |
| Gross Weight |
6.82 lbs |
PESW-95V56EX-R43
WEG Electric Soft Starters