Obsolete
Series Information
| Manufacturer Part Number | PESW-AA-11Y |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Labels |
| Description | ISO warning symbol, 0.30 8.0mm triangle width, warning of static sensitive device symbol, vinyl adhesive, black/yellow,80 markers/card, 10 cards/package. |
| Application | Safety & Compliance |
| Material Type | Vinyl |
| Text Color | Black |
| Background Color | Yellow |
| Label Height | 0.41 " |
| Label Width | 0.43 " |
| Language | English |
| Legend | Warning Of Static Sensitive Device |
| Net Weight | 0.005 lbs |
| Gross Weight | 0.005 lbs |