Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PESW-B18D15AX-R67 WEG Electric Soft Starters, Starter 120V Coil 15-23A 4X
MFG Item Number
PESW-B18D15AX-R67
PESW-B18D15AX-R67 WEG Electric Soft Starters, Starter 120V Coil 15-23A 4X
MFG Item Number
PESW-B18D15AX-R67
This item cannot be canceled or returned
Description
Starter 120V Coil 15-23A 4X
Specifications
Specifications
| Manufacturer Part Number |
PESW-B18D15AX-R67 |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Soft Starters |
| Description |
Starter 120V Coil 15-23A 4X |
| Nominal Load Voltage |
600 VAC |
| Voltage |
120 VAC |
| Nominal Voltage |
120 VAC |
| Current Rating |
18 A |
| Operating Temperature |
-4-140 °F |
| Bypass |
No |
| Combination Type |
Non-Combination |
| Overload Protection |
Yes |
| Enclosure |
Yes |
| NEMA Rating |
NEMA 4X |
| Approvals |
cULus |
| Net Weight |
2.266 lbs |
| Gross Weight |
2.266 lbs |
PESW-B18D15AX-R67
WEG Electric Soft Starters