PESW-B9D02AX-R61

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PESW-B9D02AX-R61

WEG Electric Soft Starters

PESW-B9D02AX-R61

WEG Electric Soft Starters
Starter, Non-Combination, NEMA 4X,
MFG Item Number
PESW-B9D02AX-R61
More specs
This item cannot be canceled or returned

Obsolete

Description

Soft Starters, Series
Item #
PESW-B9D02AX-R61
Starter, Non-Combination, NEMA 4X,

Series Information

Specifications

Specifications
Manufacturer Part Number PESW-B9D02AX-R61
Manufacturer WEG Electric
Family Series WEG Electric Soft Starters
Description Starter, Non-Combination, NEMA 4X, 5HP/460V, 24V Coil, Start/Stop/Reset
Nominal Load Voltage 600 VAC
Voltage 240 VAC
Nominal Voltage 240 VAC
Current Rating 9 A
Operating Temperature -4-140 °F
Bypass No
Combination Type Non-Combination
Overload Protection Yes
Enclosure Yes
NEMA Rating NEMA 4X
Approvals cULus
Net Weight 4.224 lbs
Gross Weight 4.224 lbs