Series Information
| Manufacturer Part Number | PESW-D-1Y |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Labels |
| Description | ISO warning symbol, 3.9 99.1mm triangle width, caution - risk of electric shock symbol, vinyl adhesive, black/yellow, 3 markers/card, 10 cards/package. |
| Application | General & Industrial |
| Material Type | Vinyl |
| Text Color | Black |
| Background Color | Yellow |
| Label Height | 3.2 " |
| Label Width | 3.65 " |
| Language | English |
| Legend | Caution Risk Of Electric Shock |
| Net Weight | 0.205 lbs |
| Gross Weight | 0.43 lbs |