PESWS-B25D15AX-RM67
WEG Electric Starters, PESW Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PESWS-B25D15AX-RM67

WEG Electric Starters, PESW Series

PESWS-B25D15AX-RM67

WEG Electric Starters, PESW Series
Enclosed Starter, 1PH, 1.5HP @
MFG Item Number
PESWS-B25D15AX-RM67
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, PESW Series
Item #
PESWS-B25D15AX-RM67
Enclosed Starter, 1PH, 1.5HP @

PESW Series Information

  • Adjustable Trip Current
  • Phase Loss Sensitivity Protection
  • Non‑Metallic Type 4X Enclosure
The PESW series offers non‑reversing and non‑combination magnetic starters up to 75HP at 460Vac (105A). Featuring components that meet IEC design standards and UL horsepower ratings, incorporating WEG contactors and overload relays, the magnetic starters are ideal to protect and operate motors, ensuring smooth operation year‑after year.

Specifications

Specifications
Manufacturer Part Number PESWS-B25D15AX-RM67
Manufacturer WEG Electric
Product Series PESW
Family Series WEG Electric Starters, PESW Series
Description Enclosed Starter, 1PH, 1.5HP @ 115VAC, 3HP @ 230VAC, 15-23A Range, 120VAC Coil, Type 4X Plastic Box
Style Enclosed
Industry Standard NEMA
Voltage 120 VAC
Nominal Voltage 120 VAC
Current Rating 25 A
Overload Type Bimetallic
Mounting Surface
Start Stop Switch Yes
Approvals cULus
Net Weight 1.892 lbs
Gross Weight 1.892 lbs