Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
WEG Electric Soft Starters, PESW Series
PESWS-B9D15AX-RM59
WEG Electric Soft Starters, PESW Series
ENCLOSED STARTER PESWS-B9D15AX-RM59
MFG Item Number
PESWS-B9D15AX-RM59
This item cannot be canceled or returned
Description
Soft Starters, PESW Series
Item #
PESWS-B9D15AX-RM59
ENCLOSED STARTER PESWS-B9D15AX-RM59
Adjustable Trip Current Phase Loss Sensitivity Protection Non‑Metallic Type 4X Enclosure The PESW series offers non‑reversing and non‑combination magnetic starters up to 75HP at 460Vac (105A). Featuring components that meet IEC design standards and UL horsepower ratings, incorporating WEG contactors and overload relays, the magnetic starters are ideal to protect and operate motors, ensuring smooth operation year‑after year.
Specifications
Specifications
Manufacturer Part Number
PESWS-B9D15AX-RM59
Manufacturer
WEG Electric
Product Series
PESW
Family Series
WEG Electric Soft Starters, PESW Series
Description
ENCLOSED STARTER PESWS-B9D15AX-RM59
Nominal Load Voltage
120 VAC
AC Voltage
120 VAC
Current Rating
9 A
Operating Temperature
-4-140 °F
Bypass
No
Combination Type
Non-Combination
Overload Protection
Yes
Enclosure
Yes
NEMA Rating
NEMA 4X
Approvals
cULus
Net Weight
2.266 lbs
Gross Weight
2.266 lbs
PESWS-B9D15AX-RM59
WEG Electric Soft Starters, PESW Series