Series Information
| Manufacturer Part Number | 6058795 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Transducers |
| Description | Pressure sensors, PET, PET-1RB250G1NMVLC, Pressure type: Gauge pressure, Pressure unit: bar, Measuring range: 0 bar ... 250 bar, Accuracy: ? ± 1.2 % of span (at room temperature), Non-linearity: ? ± 0.6 %, of span (best fit straight line, BFSL) (for mea |
| Type | Gauge |
| Accuracy | 1.2 % |
| Pressure Range (Gauge) | 0-3,626 psi |
| Max Pressure (Gauge) | 3,626 psi |
| Output | 0-10 VDC |
| Connection | G 1/4 |
| Operating Temperature | -22-212 °F |
| Protection Rating | IP65 |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |