PEWWE10-18-215TC
Worldwide Electric Corporation Motors, WWE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PEWWE10-18-215TC

Worldwide Electric Corporation Motors, WWE Series

PEWWE10-18-215TC

Worldwide Electric Corporation Motors, WWE Series
Motor, AC,10HP, 1800 RPM,
MFG Item Number
PEWWE10-18-215TC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, WWE Series
Item #
PEWWE10-18-215TC
Motor, AC,10HP, 1800 RPM,

WWE Series Information

  • Three‑Phase, 208‑230/460 V and 460 V
  • Totally Enclosed Fan Cooled
  • 900, 1200, 1800, and 3600 RPM
  • Rigid Base
  • 1‑500 HP
WWE Motors are high and premium efficiency general purpose motors with a wide variety of frames and mounting options. 1‑ 200 HP motors are inverter ready, 4:1 CT/10:1 VT. High efficiency models are EISA compliant. A 1.15 service factor is standard and 1‑150 HP are suitable for 50 Hz operation with a 1.0 service factor. Additional options include short shaft, F2 mount, part winding start, 575 V models, and explosion‑proof enclosures. WWE motors are certified by the CSA for Canada and the United States and explosion‑proof models are UL listed.

Specifications

Specifications
Manufacturer Part Number PEWWE10-18-215TC
Manufacturer Worldwide Electric Corporation
Product Series WWE
Family Series Worldwide Electric Corporation Motors, WWE Series
Description Motor, AC,10HP, 1800 RPM, 208-230/460V, 3PH, 12.4 FLA, 215TC Frame
Type High Efficiency
Horsepower 10 hp
Speed 1,800 RPM
RPM 1,800 RPM
Number of Poles 4
Phase 3
NEMA Frame 215TC
AC Voltage 230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 415 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting C-Face Footed
Current Rating 12.4 A
Service Factor 1.15
Inverter Duty Yes
Bearing Type Ball
Approvals CE, CSA
Net Weight 205 lbs
Gross Weight 205 lbs