Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Schneider Pressure Switches
PF-126
Schneider Pressure Switches
Diff Pressure Elec. Switch, 0_60
This item cannot be canceled or returned
Description
Pressure Switches, Series
Diff Pressure Elec. Switch, 0_60
Specifications
Specifications
| Manufacturer Part Number |
126241 |
| Manufacturer |
Schneider |
| Family Series |
Schneider Pressure Switches |
| Description |
Diff Pressure Elec. Switch, 0_60 Psig |
| Pressure Range |
8-20 psi |
| Contact Type |
SPDT |
| Current Rating |
1 A @ 24 VAC |
| Number of Setpoints |
1 |
| Gauge Proof Pressure |
500 psig |
| Net Weight |
2.92 lbs |
| Gross Weight |
2.92 lbs |
PF-126
Schneider Pressure Switches