Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Schneider Pressure Switches
PF-305
Schneider Pressure Switches
Diff Pressure Elec. Switch,
This item cannot be canceled or returned
Description
Pressure Switches, Series
Diff Pressure Elec. Switch,
Specifications
Specifications
| Manufacturer Part Number |
126242 |
| Manufacturer |
Schneider |
| Family Series |
Schneider Pressure Switches |
| Description |
Diff Pressure Elec. Switch, -0.5_0.5 Water |
| Pressure Range |
-0.02-0.02 psi |
| Contact Type |
SPDT |
| Ambient Temperature |
-20-140 °F |
| Connection |
Process: 1/2 in NPT |
| Number of Setpoints |
1 |
| Gauge Proof Pressure |
500 psig |
| Net Weight |
1.75 lbs |
| Gross Weight |
1.75 lbs |
PF-305
Schneider Pressure Switches