Series Information
| Manufacturer Part Number | PF0304PE010 |
|---|---|
| Manufacturer | Hubbell |
| Family Series | Hubbell Cordsets |
| Description | LINKOSITY FEM CABLE 3A, 4P, 10ft. |
| Number of Pins | 4 |
| Connection Type | Female Single Ended Straight |
| Connection Configuration | Female to Flying Leads |
| Max Voltage | 300 V |
| Current Rating | 3 A |
| Connection | M12 x 1.00 |
| Length | 3.05 m |
| Connector Class | Micro (M12) |
| Number of Wires | 4 |
| Status Indicator | None |
| Cordset Ends | Single-Ended |
| Cordset Type | Signal |
| Side 1 Gender | Female |
| Side 1 Angle | Straight |
| Side 2 Gender | Flying Leads |
| Side 2 Angle | Straight |
| Approvals | cULus |
| Net Weight | 2.5 lbs |
| Gross Weight | 2.5 lbs |