Series Information
| Manufacturer Part Number | PF1004PA005 |
|---|---|
| Manufacturer | Hubbell |
| Family Series | Hubbell Cordsets |
| Description | LINKOSITY 10A/4W FEM. CABLE, 5ft., PA |
| Number of Pins | 4 |
| Connection Type | Female Single Ended Straight |
| Connection Configuration | Female to Flying Leads |
| Max Voltage | 600 V |
| Current Rating | 10 A |
| Connection | 7/8-16 UN |
| Length | 1.52 m |
| Connector Class | Mini (7/8 in) |
| Number of Wires | 4 |
| Status Indicator | None |
| Cordset Ends | Single-Ended |
| Cordset Type | Signal |
| Side 1 Gender | Female |
| Side 1 Angle | Straight |
| Side 2 Gender | Flying Leads |
| Side 2 Angle | Straight |
| Approvals | cULus |
| Net Weight | 2 lbs |
| Gross Weight | 2 lbs |