Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PF10ORANGE IMO Terminal Blocks, Push Fit Terminal 10mm 800V 57A Orange
MFG Item Number
PF10ORANGE
PF10ORANGE IMO Terminal Blocks, Push Fit Terminal 10mm 800V 57A Orange
MFG Item Number
PF10ORANGE
This item cannot be canceled or returned
Description
Push Fit Terminal 10mm 800V 57A Orange
Specifications
Specifications
| Manufacturer Part Number |
PF10ORANGE |
| Manufacturer |
IMO |
| Family Series |
IMO Terminal Blocks |
| Description |
Push Fit Terminal 10mm 800V 57A Orange |
| Type |
Feed-Through |
| Number of Circuits |
2 |
| Spacing |
10 mm |
| Current Rating |
55 A |
| UL Voltage |
600 VAC |
| Wire Size Range |
20 AWG |
| Color |
Orange |
| Wire Entry Position |
Top |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
No |
| Approvals |
CE, cURus |
| Test Socket(s) |
No |
| Protection Rating |
IP20 |
| Partition |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PF10ORANGE
IMO Terminal Blocks