Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PF1102

Intermatic Thermostats

PF1102

Intermatic Thermostats
Thermostat in Rainproof Enclosure
MFG Item Number
PF1102
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermostats, Series
Item #
PF1102
Thermostat in Rainproof Enclosure

Series Information

Specifications

Specifications
Manufacturer Part Number PF1102
Manufacturer Intermatic
Family Series Intermatic Thermostats
Description Thermostat in Rainproof Enclosure for 240V Installation
Temp Setting Range 33-42 °F
Setpoints Heating/Cooling
Color Beige
Approvals cCSAus
Net Weight 4.0168 lbs
Gross Weight 4.02 lbs