Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PF1102M
Thermostat Only, 240V - Fits
Description
Thermostat Only, 240V - Fits
Specifications
Specifications
| Manufacturer Part Number |
PF1102M |
| Manufacturer |
Intermatic |
| Family Series |
Intermatic Thermostats |
| Description |
Thermostat Only, 240V - Fits T10000R, T30000R, T40000R Panels |
| Temp Setting Range |
33-42 °F |
| Setpoints |
Heating/Cooling |
| Color |
Beige |
| Approvals |
cCSAus |
| Net Weight |
1.6543 lbs |
| Gross Weight |
1.65 lbs |
PF1102M
Intermatic Thermostats