PF1102MT

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PF1102MT

Intermatic Thermostats

PF1102MT

Intermatic Thermostats
Timer w/T-Stat, 240V - Fits T10000R,
MFG Item Number
PF1102MT
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermostats, Series
Item #
PF1102MT
Timer w/T-Stat, 240V - Fits T10000R,

Series Information

Specifications

Specifications
Manufacturer Part Number PF1102MT
Manufacturer Intermatic
Family Series Intermatic Thermostats
Description Timer w/T-Stat, 240V - Fits T10000R, T30000R, T40000 Panels
Temp Setting Range 33-42 °F
Setpoints Heating/Cooling
Color Beige
Approvals cCSAus
Net Weight 2.0084 lbs
Gross Weight 2.01 lbs