Series Information
| Manufacturer Part Number | PF1102T |
|---|---|
| Manufacturer | Intermatic |
| Family Series | Intermatic Timers |
| Description | Timer w/Thermostat in Rainproof Enclosure, 240V Installation |
| Voltage | 240 VAC |
| Nominal Voltage | 240 VAC |
| Mounting | Surface |
| Maximum Time Preset | 24 Hrs |
| Time Format | Hours |
| Display Type | Dial |
| NEMA Rating | NEMA 3R |
| Timing Activation | Dial |
| Status Indicator | No |
| Approvals | cCSAus |
| Comments | Integrated Adjustable Thermostat |
| Net Weight | 4.3335 lbs |
| Gross Weight | 4.33 lbs |