Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PF1103 Intermatic Thermostats, Thermostat, Rainproof Enclosure,
PF1103 Intermatic Thermostats, Thermostat, Rainproof Enclosure,
This item cannot be canceled or returned
Description
Thermostat, Rainproof Enclosure,
Specifications
Specifications
| Manufacturer Part Number |
PF1103 |
| Manufacturer |
Intermatic |
| Family Series |
Intermatic Thermostats |
| Description |
Thermostat, Rainproof Enclosure, 120/240V. Must have neutral on 240V |
| Temp Setting Range |
33-42 °F |
| Setpoints |
Heating/Cooling |
| Color |
Beige |
| Approvals |
cCSAus |
| Net Weight |
3.8333 lbs |
| Gross Weight |
3.83 lbs |
PF1103
Intermatic Thermostats