Series Information
| Manufacturer Part Number | PF1103MT |
|---|---|
| Manufacturer | Intermatic |
| Family Series | Intermatic Timers |
| Description | Timer w/T-Stat, 120/240V - Fits T10000R, T30000R, T40000 Panels |
| Voltage | 120 VAC, 240 VAC |
| Nominal Voltage | 120 VAC, 240 VAC |
| Mounting | Surface |
| Maximum Time Preset | 24 Hrs |
| Time Format | Hours |
| Display Type | Dial |
| Timing Activation | Dial |
| Status Indicator | No |
| Approvals | cCSAus |
| Comments | Integrated Adjustable Thermostat |
| Net Weight | 2.5417 lbs |
| Gross Weight | 2.54 lbs |