Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PF1103T
Timer w/Thermostat, Rainproof
Description
Timer w/Thermostat, Rainproof
Specifications
Specifications
| Manufacturer Part Number |
PF1103T |
| Manufacturer |
Intermatic |
| Family Series |
Intermatic Thermostats |
| Description |
Timer w/Thermostat, Rainproof Enclosure, 102/240V. Neutral on 240V |
| Temp Setting Range |
33-42 °F |
| Setpoints |
Heating/Cooling |
| Color |
Beige |
| Approvals |
cCSAus |
| Net Weight |
3.655 lbs |
| Gross Weight |
4.29 lbs |
PF1103T
Intermatic Thermostats