Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PF1112T
For Pools/Spas Requireing One Time
This item cannot be canceled or returned
Description
For Pools/Spas Requireing One Time
Specifications
Specifications
| Manufacturer Part Number |
PF1112T |
| Manufacturer |
Intermatic |
| Family Series |
Intermatic Load Centers |
| Description |
For Pools/Spas Requireing One Time Switch, 240V |
| Voltage |
240 VAC |
| Current Rating |
168 A |
| Poles |
2 |
| Approvals |
cCSAus |
| Net Weight |
11.201 lbs |
| Gross Weight |
11.201 lbs |
PF1112T
Intermatic Load Centers