PF120
Allied Moulded Products Enclosures, AMU Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PF120 Allied Moulded Products Enclosures, AMU Series, Inner Panel, Fiberglass
MFG Item Number
PF120

PF120 Allied Moulded Products Enclosures, AMU Series, Inner Panel, Fiberglass

MFG Item Number
PF120
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, AMU Series
Item #
PF120
Inner Panel, Fiberglass

AMU Series Information

  • NEMA Types 4, 4X, 12
  • UL 508 and UL 50 Type 1, 2, 3, 3R, 4, 4X, 12, 13
  • Eights Sizes from 6x6x4 Through 20x16x10
  • Molded Hinge and Latch Keeper Designs Eliminate Wall Penetrations
  • Compliant with RoHS Directive
Ultraline comes standard with "industry exclusive" mounting options including an out of the box mounting flange or adjustable mounting feet to cover various mounting configurations. Featuring molded latch keepers, a tongue and groove seal design, and a flange design that can be retrofit to the competition, Ultraline is the ultimate in fiberglass enclosures. A clear polycarbonate cover option is also available for instrumentation applications where critical electronic equipment must be visible and protected from the elements.

Specifications

Specifications
Manufacturer Part Number PF120
Manufacturer Allied Moulded Products
Product Series AMU
Family Series Allied Moulded Products Enclosures, AMU Series
Description Inner Panel, Fiberglass
Material Fiberglass
Composition Non-Metallic
Panel Type Back
Perforated No
Kit No
Comments For use with AM, AMU, AM-R
Nominal Height 12 "
Nominal Width 10 "
Net Weight 1.43 lbs
Gross Weight 1 lb