PF1222TB1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PF1222TB1

Intermatic Load Centers

PF1222TB1

Intermatic Load Centers
Same as PF1222T with 4/8 Breaker
MFG Item Number
PF1222TB1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Load Centers, Series
Item #
PF1222TB1
Same as PF1222T with 4/8 Breaker

Series Information

Specifications

Specifications
Manufacturer Part Number PF1222TB1
Manufacturer Intermatic
Family Series Intermatic Load Centers
Description Same as PF1222T with 4/8 Breaker Panel
Voltage 120 VAC, 240 VAC
Current Rating 85 A
Enclosure Indoor, Outdoor
Approvals cCSAus
Net Weight 18.751 lbs
Gross Weight 18.751 lbs