PF22000T12BK24
Hammond Manufacturing Fans, PFG4 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PF22000T12BK24

Hammond Manufacturing Fans, PFG4 Series

PF22000T12BK24

Hammond Manufacturing Fans, PFG4 Series
38CFM FILTER FAN T12
MFG Item Number
PF22000T12BK24
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, PFG4 Series
Item #
PF22000T12BK24
38CFM FILTER FAN T12

PFG4 Series Information

Specifications

Specifications
Manufacturer Part Number PF22000T12BK24
Manufacturer Hammond Manufacturing
Product Series PFG4
Family Series Hammond Manufacturing Fans, PFG4 Series
Description 38CFM FILTER FAN T12
Voltage 24 VDC
Nominal Voltage 24 VDC
Power Consumption 5 W
Bearing Type Ball
NEMA Rating NEMA 12
Color Black
Protection Rating IP55
Approvals CE, CSA, cULus
Net Weight 5 lbs
Gross Weight 1.05 lbs