Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Fans, 3RFF Series
PF22000T3RBK
Hammond Manufacturing Fans, 3RFF Series
38 CFM Filter Fan Type 3R 115V -
MFG Item Number
PF22000T3RBK
This item cannot be canceled or returned
Description
38 CFM Filter Fan Type 3R 115V -
Specifications
Specifications
| Manufacturer Part Number |
PF22000T3RBK |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
3RFF |
| Family Series |
Hammond Manufacturing Fans, 3RFF Series |
| Description |
38 CFM Filter Fan Type 3R 115V - Black |
| Voltage |
115 VAC |
| Nominal Voltage |
120 VAC |
| NEMA Rating |
NEMA 3R |
| Color |
Black |
| Approvals |
CE, cULus |
| Net Weight |
1.645 lbs |
| Gross Weight |
1.8 lbs |
PF22000T3RBK
Hammond Manufacturing Fans, 3RFF Series