Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PF26755100 Springer Controls Miscellaneous, Position Limit Switch
MFG Item Number
PF26755100
PF26755100 Springer Controls Miscellaneous, Position Limit Switch
MFG Item Number
PF26755100
Specifications
Specifications
| Manufacturer |
Springer Controls |
| Family Series |
Springer Controls Miscellaneous |
| Manufacturer Part Number |
PF26755100 |
| Description |
Position Limit Switch |
| Net Weight |
2.3 lbs |
| Gross Weight |
2.42 lbs |
PF26755100
Springer Controls Miscellaneous