Series Information
| Manufacturer Part Number | PF3004PA025 |
|---|---|
| Manufacturer | Hubbell |
| Family Series | Hubbell Cordsets |
| Description | LINKOSITY FEM CABLE 30A, 4P, 25ft. |
| Cable Type | PVC |
| Number of Pins | 4 |
| Connection Type | Single Ended Female |
| Connection Configuration | Female to Flying Leads |
| Max Voltage | 600 VAC |
| Current Rating | 30 A |
| Connection | 1-16 UN |
| Length | 7.62 m |
| Connector Class | Mini (1 in) |
| Number of Wires | 4 |
| Wire Size Range | 10 |
| Operating Temperature | -20-105 °C |
| Status Indicator | None |
| Cordset Ends | Single-Ended |
| Cordset Type | Signal |
| Side 1 Gender | Female |
| Side 1 Angle | Straight |
| Side 2 Gender | Flying Leads |
| Side 2 Angle | Straight |
| Approvals | cULus |
| Net Weight | 9 lbs |
| Gross Weight | 9 lbs |