PF32000T12BK230
Hammond Manufacturing Fans, PFG4 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PF32000T12BK230

Hammond Manufacturing Fans, PFG4 Series

PF32000T12BK230

Hammond Manufacturing Fans, PFG4 Series
65 CFM FILTER FAN T12
MFG Item Number
PF32000T12BK230
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, PFG4 Series
Item #
PF32000T12BK230
65 CFM FILTER FAN T12

PFG4 Series Information

Specifications

Specifications
Manufacturer Part Number PF32000T12BK230
Manufacturer Hammond Manufacturing
Product Series PFG4
Family Series Hammond Manufacturing Fans, PFG4 Series
Description 65 CFM FILTER FAN T12
Voltage 230 VAC
Nominal Voltage 240 VAC
Power Consumption 18 W
Connection Type Terminals
Bearing Type Sleeve
NEMA Rating NEMA 12
Operating Temperature '-5-131 °F
Color Black
Approvals CSA, cULus
Net Weight 8 lbs
Gross Weight 8 lbs