PF32000T12LG230
Hammond Manufacturing Fans, 65CFM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PF32000T12LG230 Hammond Manufacturing Fans, 65CFM Series, 65 CFM FILTER FAN T12
MFG Item Number
PF32000T12LG230

PF32000T12LG230 Hammond Manufacturing Fans, 65CFM Series, 65 CFM FILTER FAN T12

MFG Item Number
PF32000T12LG230
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, 65CFM Series
Item #
PF32000T12LG230
65 CFM FILTER FAN T12

65CFM Series Information

  • Maintains a UL Tested NEMA Type 12 seal against enclosure.
  • UL Recognized to UL 508a, category NITw2/8, UL File #E175229
  • Patented "Click & Fit" design provides a hardware free installation
  • Plastic made from strong, heat resistant UL 94 VO fire approved material
  • CSA approved fan motor

Specifications

Specifications
Manufacturer Part Number PF32000T12LG230
Manufacturer Hammond Manufacturing
Product Series 65CFM
Family Series Hammond Manufacturing Fans, 65CFM Series
Description 65 CFM FILTER FAN T12
Voltage 230 VAC
Air Flow 65 CFM
Power Consumption 18 W
Connection Type Terminals
Net Weight 8 lbs
Gross Weight 8 lbs