Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Fans, PFSLG4 Series
PF330DCT12BKSL2
Hammond Manufacturing Fans, PFSLG4 Series
297CFM Slimline Filter Fan, 24VDC
MFG Item Number
PF330DCT12BKSL2
This item cannot be canceled or returned
Description
297CFM Slimline Filter Fan, 24VDC
PFSLG4 Series Information
Specifications
Specifications
| Manufacturer Part Number |
PF330DCT12BKSL2 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
PFSLG4 |
| Family Series |
Hammond Manufacturing Fans, PFSLG4 Series |
| Description |
297CFM Slimline Filter Fan, 24VDC N12 - Black |
| Voltage |
24 VDC |
| Nominal Voltage |
24 VDC |
| Power Consumption |
12 W |
| Connection Type |
Cage Clamp |
| Bearing Type |
Ball |
| NEMA Rating |
NEMA 12 |
| Color |
Black |
| Approvals |
CSA, cULus |
| Comments |
Slim Line |
| Net Weight |
10 lbs |
| Gross Weight |
10 lbs |
PF330DCT12BKSL2
Hammond Manufacturing Fans, PFSLG4 Series