Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Springer Controls Miscellaneous
PF38040004
Springer Controls Miscellaneous
PENDANT STATION 4 BUTTON UP/DWN
MFG Item Number
PF38040004
This item cannot be canceled or returned
Description
PENDANT STATION 4 BUTTON UP/DWN
Specifications
Specifications
| Manufacturer |
Springer Controls |
| Family Series |
Springer Controls Miscellaneous |
| Manufacturer Part Number |
PF38040004 |
| Description |
PENDANT STATION 4 BUTTON UP/DWN LFT/RT |
| Net Weight |
1.125 lbs |
| Gross Weight |
1.135 lbs |
PF38040004
Springer Controls Miscellaneous