PF380D25R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PF380D25R Crydom Relays, PF Series, Solid State Relay PCB Mount

MFG Item Number
PF380D25R

PF380D25R Crydom Relays, PF Series, Solid State Relay PCB Mount

MFG Item Number
PF380D25R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, PF Series
Item #
PF380D25R
Solid State Relay PCB Mount

PF Series Information

  • SIP SSR
  • Ratings to 25A (forced air) @ 480 VAC
  • SCR output for heavy industrial loads
  • AC or DC control
  • Zero‑crossing (resistive loads) or random‑fire (inductive loads) output

Specifications

Specifications
Manufacturer Part Number PF380D25R
Manufacturer Crydom
Product Series PF
Family Series Crydom Relays, PF Series
Description Solid State Relay PCB Mount
Mounting PCB
Status Indicator No
Auxiliary Switch No
Input Signal 4-15 VDC
Input Polarity AC/DC
Output Voltage 48-530 VAC
Nominal Output Voltage 208 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 575 VAC, 120 VAC, 240 VAC, 480 VAC
Current Rating 25 A
Transient Overvoltage 1,200 V
Termination PCB Pin
Output Type SCR
Switching Type Random/Instantaneous
Integral Heat Sink Yes
MOV No
Snubber No
Net Weight 0.0531 lbs
Gross Weight 0.0531 lbs