Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PF39030002 Springer Controls Miscellaneous, Pendant Control
MFG Item Number
PF39030002
PF39030002 Springer Controls Miscellaneous, Pendant Control
MFG Item Number
PF39030002
Specifications
Specifications
| Manufacturer |
Springer Controls |
| Family Series |
Springer Controls Miscellaneous |
| Manufacturer Part Number |
PF39030002 |
| Description |
Pendant Control |
| Net Weight |
0.875 lbs |
| Gross Weight |
0.88 lbs |
PF39030002
Springer Controls Miscellaneous