Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Carlon, a T & B Brand Conduit, P&C Duct Series
PF3FR
Carlon, a T & B Brand Conduit, P&C Duct Series
6 IN DB-60 11-1/4 DEG X 36 IN SWEEP
This item cannot be canceled or returned
Description
6 IN DB-60 11-1/4 DEG X 36 IN SWEEP
P&C Duct Series Information
Specifications
Specifications
| Manufacturer Part Number |
PF3FR |
| Manufacturer |
Carlon, a T & B Brand |
| Product Series |
P&C Duct |
| Family Series |
Carlon, a T & B Brand Conduit, P&C Duct Series |
| Description |
DB-60 Sweep Conduit Fitting, Size 6 Inches, Bend Radius 36 Inches, Bend Angle 11-1/4 Degrees, Material Non-Metallic |
| Trade Size |
6 " |
| Diameter |
6.63 " |
| Inside Bend Radius |
36 " |
| Material |
PVC |
| Type |
RNC (Rigid Non-Metallic Conduit) |
| Color |
Gray |
| Composition |
Non-Metallic |
| Angle |
11-1/4 ° |
| Net Weight |
4.66 lbs |
| Gross Weight |
4.66 lbs |
PF3FR
Carlon, a T & B Brand Conduit, P&C Duct Series