Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PF4-BTW WEG Electric Terminal Blocks, END BRAKET 1PACK
PF4-BTW WEG Electric Terminal Blocks, END BRAKET 1PACK
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
PF4-BTW |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Terminal Blocks |
| Description |
END BRAKET 1PACK |
| DIN Rail Compatibility |
35 mm |
| Connection Type |
Screwless |
| Composition |
Non-Metallic |
| Color |
Gray |
| Net Weight |
0.018 lbs |
| Gross Weight |
0.018 lbs |
PF4-BTW
WEG Electric Terminal Blocks