Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Fans, 16-506CFM Series
PF5000230
Hammond Manufacturing Fans, 16-506CFM Series
Filter Fan,230VAC,324CFM w/Filter,
MFG Item Number
PF5000230
This item cannot be canceled or returned
Description
Filter Fan,230VAC,324CFM w/Filter,
16-506CFM Series Information
- High performance fan motors with finger guards
- Durable, reusable filter mat
- Patented "Click & Fit" design provides a hardware free installation
- Integral gasket to seal against enclosure
- CSA approved fan motor
Specifications
Specifications
| Manufacturer Part Number |
PF5000230 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
16-506CFM |
| Family Series |
Hammond Manufacturing Fans, 16-506CFM Series |
| Description |
Filter Fan,230VAC,324CFM w/Filter, Black Grille |
| Voltage |
230 VAC |
| Air Flow |
324 CFM |
| Color |
Black |
| Protection Rating |
IP54 |
| Net Weight |
15 lbs |
| Gross Weight |
15 lbs |
PF5000230
Hammond Manufacturing Fans, 16-506CFM Series