Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Fans, 297-560CFM Series
PF67000T12LGSL4
Hammond Manufacturing Fans, 297-560CFM Series
560CFM Slimline Filter Fan,400/460V
MFG Item Number
PF67000T12LGSL4
This item cannot be canceled or returned
Description
560CFM Slimline Filter Fan,400/460V
297-560CFM Series Information
- Maintains a UL Tested NEMA Type 12 seal against enclosure.
- UL Recognized to UL 508a, category NITw2/8, UL File #E175229
- Patented "Click & Fit" design provides a hardware free installation
- Plastic made from strong, heat resistant UL 94 VO fire approved material
- CSA approved fan motor
Specifications
Specifications
| Manufacturer Part Number |
PF67000T12LGSL4 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
297-560CFM |
| Family Series |
Hammond Manufacturing Fans, 297-560CFM Series |
| Description |
560CFM Slimline Filter Fan,400/460V N12 - Lt. Gray |
| Voltage |
400 VAC, 460 VAC |
| Air Flow |
560 CFM |
| Power Consumption |
110 W |
| Connection Type |
Cage Clamp |
| Bearing Type |
Ball |
| Color |
Light Gray |
| Protection Rating |
IP55 |
| Net Weight |
13 lbs |
| Gross Weight |
10 lbs |
PF67000T12LGSL4
Hammond Manufacturing Fans, 297-560CFM Series