PF7FJ
Carlon, a T & B Brand Conduit, P&C Duct Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PF7FJ

Carlon, a T & B Brand Conduit, P&C Duct Series

PF7FJ

Carlon, a T & B Brand Conduit, P&C Duct Series
2 INCH DB-60 45 DEG X 36 INCH SWEEP
MFG Item Number
PF7FJ
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, P&C Duct Series
Item #
PF7FJ
2 INCH DB-60 45 DEG X 36 INCH SWEEP

P&C Duct Series Information

Specifications

Specifications
Manufacturer Part Number PF7FJ
Manufacturer Carlon, a T & B Brand
Product Series P&C Duct
Family Series Carlon, a T & B Brand Conduit, P&C Duct Series
Description DB-60 Sweep Conduit Fitting, Size 2 Inches, Bend Radius 36 Inches, Bend Angle 45 Degrees, Material Non-Metallic
Trade Size 2 "
Diameter 2.38 "
Inside Bend Radius 36 "
Material PVC
Type RNC (Rigid Non-Metallic Conduit)
Color Gray
Composition Non-Metallic
Angle 45 °
Net Weight 1.04 lbs
Gross Weight 1.04 lbs