PF7HR
Carlon, a T & B Brand Conduit, P&C Duct Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PF7HR

Carlon, a T & B Brand Conduit, P&C Duct Series

PF7HR

Carlon, a T & B Brand Conduit, P&C Duct Series
6 INCH DB-60 45 DEG X 48 INCH SWEEP
MFG Item Number
PF7HR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Conduit, P&C Duct Series
Item #
PF7HR
6 INCH DB-60 45 DEG X 48 INCH SWEEP

P&C Duct Series Information

Specifications

Specifications
Manufacturer Part Number PF7HR
Manufacturer Carlon, a T & B Brand
Product Series P&C Duct
Family Series Carlon, a T & B Brand Conduit, P&C Duct Series
Description DB-60 Sweep Conduit Fitting, Size 6 Inches, Bend Radius 48 Inches, Bend Angle 45 Degrees, Material Non-Metallic
Trade Size 6 "
Diameter 6.63 "
Inside Bend Radius 48 "
Material PVC
Type RNC (Rigid Non-Metallic Conduit)
Color Gray
Composition Non-Metallic
Angle 45 °
Net Weight 12.26 lbs
Gross Weight 12.26 lbs