PF9DL
Carlon, a T & B Brand Conduit, P&C Duct Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PF9DL

Carlon, a T & B Brand Conduit, P&C Duct Series

PF9DL

Carlon, a T & B Brand Conduit, P&C Duct Series
3 INCH DB-60 90 DEG X 24 INCH SWEEP
MFG Item Number
PF9DL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, P&C Duct Series
Item #
PF9DL
3 INCH DB-60 90 DEG X 24 INCH SWEEP

P&C Duct Series Information

Specifications

Specifications
Manufacturer Part Number PF9DL
Manufacturer Carlon, a T & B Brand
Product Series P&C Duct
Family Series Carlon, a T & B Brand Conduit, P&C Duct Series
Description DB-60 Sweep Conduit Fitting, Size 3 Inches, Bend Radius 24 Inches, Bend Angle 90 Degrees, Material Non-Metallic
Trade Size 3 "
Diameter 3.50 "
Inside Bend Radius 24 "
Material PVC
Type RNC (Rigid Non-Metallic Conduit)
Color Gray
Composition Non-Metallic
Angle 90 °
Net Weight 3.19 lbs
Gross Weight 3.19 lbs